Scaffolding and Platform Access
Mfr # PJ-SNBK
Zoro # G114739237
product price: $338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
21 ft
Overall Length
10 in
Overall Height
48 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJ-SNBK
Zoro #
G114739237
UPC #
778300006809
Country of Origin
China
Dimensions
Overall Width
21 ft
Overall Length
10 in
Overall Height
48 in
Details
Item
Safety Net
Material
Plastic
Color
Black
Product Type
Safety Net
Standards
ANSI 10.8-2019, OSHA 1926.451 and 1926.452(J)
Features
Designed to Keep Tools and Debris from Falling to Ground
Description
Safety Net, Overall Length 21.8 ft, Overall Width 21 ft, Overall Height 48 in, Material Plastic, Standards ANSI 10.8-2019, OSHA 1926.451 and 1926.452(J), Features Designed to Keep Tools and Debris from Falling to Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.