Zoro Homepage

Scaffolding Stages

  • Mfr # M-SPA11224

  • Zoro # G914739185


product price: $835.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Height
5 in
Series
Pump Jack, Ultra Jack, Ladder Jack
Standards
ANSI, CSA, OSHA
Overall Length - Maximum
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-SPA11224
Zoro #
G914739185
UPC #
778300008278
Country of Origin
Canada

Dimensions

Overall Width
12 in
Overall Height
5 in
Overall Length - Maximum
24 ft
Overall Length - Minimum
24 ft
Compatible Frame Width
12 in
Length Adjustability
Fixed Length

Details

Item
Scaffolding Stages
Series
Pump Jack, Ultra Jack, Ladder Jack
Standards
ANSI, CSA, OSHA
Load Capacity - Maximum
250 lb
Weight
83 lb
Frame Material
Aluminum
Deck Material
Aluminum
Tread Type
Antislip
Number of Occupants
1
Includes
None
Color
Silver

Description

Scaffolding Stages, Overall Width 12 in, Overall Height 5 in, Series Pump Jack, Ultra Jack, Ladder Jack, Standards ANSI, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.