Scaffolding Stages
Mfr # M-SPA22024
Zoro # G614739249
product price: $1,052.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
Key Features
Overall Width
20 in
Overall Height
5 in
Series
Pump Jack, Ultra Jack, Ladder Jack
Standards
ANSI, CSA, OSHA
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-SPA22024
Zoro #
G614739249
UPC #
778300008353
Country of Origin
Canada
Dimensions
Overall Width
20 in
Overall Height
5 in
Overall Length - Maximum
24 ft
Length Adjustability
Fixed Length
Overall Length - Minimum
24 ft
Compatible Frame Width
20 in
Details
Item
Scaffolding Stages
Series
Pump Jack, Ultra Jack, Ladder Jack
Standards
ANSI, CSA, OSHA
Frame Material
Aluminum
Weight
111 lb
Load Capacity - Maximum
500 lb
Tread Type
Antislip
Includes
None
Color
Silver
Number of Occupants
2
Deck Material
Aluminum
Description
Scaffolding Stages, Overall Width 20 in, Overall Height 5 in, Series Pump Jack, Ultra Jack, Ladder Jack, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.