Shop METALTECH
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Two H-Cart set with connector
- Mfr # I-BMDH31YGRK2
- Zoro # G924446929
product price:Â
$
2,561.99
/ea
Key Features
Load Capacity
3,000 lb
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Thermoplastic Polyurethane
Caster Wheel Dia.
8 in
Rail Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-BMDH31YGRK2
- Zoro #
- G924446929
- UPC #
- 778300008940
- Country of Origin
- China
Dimensions
- Caster Wheel Dia.
- 8 in
- Rail Height
- 36 in
- Deck Height
- 12 in
- Overall Width
- 28 in
- Overall Height
- 48 in
- Width Between Rails/Sockets
- 24 in
- Overall Length
- 50 in
- Length
- 50 in
Details
- Item
- Panel Truck
- Load Capacity
- 3,000 lb
- Deck Finish/Coating
- Powder Coated
- Caster Wheel/Tread Material
- Thermoplastic Polyurethane
- Rail Type
- Adjustable
- Color
- Black, Yellow
- Frame Material
- Steel
- Caster/Wheel Configuration
- (4) Swivel with Brake
- Number of Usable Sides
- 4
Description
Panel Truck, Load Capacity 3,000 lb, Rail Type Adjustable, Rail Height 36 in, Lip Style Flush, Overall Length 50 in, Overall Width 28 in, Overall Height 48 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.