Wire Partition Panel, Galvanized Metal (Discontinued)
- Mfr # CT-TFP10396PLUSS
- Zoro # G3482836
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-TFP10396PLUSS
Zoro #
G3482836
UPC #
-
Country of Origin
Canada
Dimensions
Overall Height
8 ft
Overall Width
8 ft
Panel Width
96"
Panel Height
8.0 ft.
Details
Wire Room Components
Wire Partition Panels
Item
Panel
Material
Welded Steel
Gauge
6 ga
Finish
Galvanized
For Use With
Mfr. No. CT-TFBPG, CT-TFBPGSP, CT-STABILGV, CT-STABILSP, CT-TFDCGK, CT-TFDCGKSP
Standards
OSHA, CSA
Color
Gray
Function
Fence
Description
Overall Height 8 ft, Overall Width 8 ft, Welded Steel, Galvanized, Gray, Standards OSHA, CSA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.