Shop METALUBE
See all product information
Create Account
5 gal Pail of 4U Cleaner
- Mfr # M6K-MC5095
- Zoro # G016652641
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6K-MC5095
- Zoro #
- G016652641
- UPC #
- -
- Country of Origin
- China
- Item
- Cleaner
Dimensions
- Size
- 5 gal
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features Pail of 4u cleaner Specifications Gallon: 5 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.