43in. LED Shoplight with Stereo Bluetooth Wireless Speakers, 3800L, 4000K, 120V, 2PK

  • Mfr # 4SHP3240BTS

  • Zoro # G115921624


product price:  $79.99
/pk 2, $40.00/ea

Key Features

Voltage
120V
Color Temperature
4000K
Lumens
3800
Length
3.5 in
Height
3.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4SHP3240BTS
Zoro #
G115921624
UPC #
8008378561
Country of Origin
China

Dimensions

Length
3.5 in
Height
3.5 in
Width
43 in

Details

Voltage
120V
Color Temperature
4000K
Lumens
3800
Features
Energy saving, long lasting LED up to 50K hours
CRI
>80

Description

  • Electrical and Audio • Fully integrated LED system, low wattage 120V electronic driver with on/off pull chain and 5ft grounded plug in cord provides a product for maximum portability and ease of use Optics 080083785612 • The SHP BTS uses 80CRI bright white 4000K LEDs enclosed behind a polycarbonate frost lens • The LED and lens optics provide a uniform distribution and excellent color rendering • The integrated speakers utilize patented technology to deliver optimal acoustic performance in a compact and portable design • The speakers can work independently with or without the light
  • Optics 080083785612 • The SHP BTS uses 80CRI bright white 4000K LEDs enclosed behind a polycarbonate frost lens • The LED and lens optics provide a uniform distribution and excellent color rendering
  • Wireless Connectivity • Speakers connect wirelessly via Bluetooth, and work with both Android and iOS devices • Easily listen to your favorite music or podcast wirelessly in your home or workshop
  • Compliance and Reliability • cULus listed for dry location • Five-year comprehensive warranty • TM21 projected lumen maintenance is L70 > 50,000 hours • FCC Class B and Energy Star Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.