This item is Discontinued.

Metalux Allpro Hi-Bay, 6L T5 Upl Unv1 Wide 850K APHL-654-SW-UPL-L850

Allpro Hi-Bay, 6L T5 Upl Unv1 Wide 850K (Discontinued)

  • Mfr # APHL-654-SW-UPL-L850
  • Zoro # G1214947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APHL-654-SW-UPL-L850
Zoro #
G1214947
UPC #
80083622269
Country of Origin
Mexico

Dimensions

Length
48.813 Inches
Height
2.75 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
High Bay
Lamp Watts
54W
Lamp Type - Fixtures
T5
Light Distribution
Wide
Amperage Rating
0.78 at 277V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.