Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hbl-454T5-N-Unv-Ebt1-Upl-Mp-U

  • Mfr # HBL454T5-MP-UPL

  • Zoro # G1220635


product price: $148.66
/ea
Free Shipping & Returns

Key Features

Length
48.0 Inches
Height
5.312 Inches
Mounting
High Bay
Lamp Watts
229W
Lamp Type - Fixtures
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL454T5-MP-UPL
Zoro #
G1220635
UPC #
-
Country of Origin
Mexico

Dimensions

Length
48.0 Inches
Height
5.312 Inches

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
High Bay
Lamp Watts
229W
Lamp Type - Fixtures
T5
Amperage Rating
0.78 at 277V

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.