Shop METALUX

LED Fixture, 191 W, 13 7/16 in W

  • Mfr # EZBY-1830C3-MV-BLK
  • Zoro # G324146702

product price: 
$
136.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Housing Finish
Polyester Powder Coated
LED Replacement For
none
Color Rendering Index
82
Reflector Type
Open
Reflector Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZBY-1830C3-MV-BLK
Zoro #
G324146702
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cord Length
6 ft
Overall Height
5 1/4 in
Overall Width
13 7/16 in
Suggested Mounting Height - Maximum
40 ft
Suggested Mounting Height - Minimum
20 ft

Details

Item
LED Fixture
Housing Finish
Polyester Powder Coated
LED Replacement For
none
Color Rendering Index
82
Reflector Type
Open
Reflector Material
Acrylic
For Bulb Base Type
LED
Lamp Type
LED Board
Number of Light Bars
1
For Bulb Type
Integrated LED
Product Type
LED High Bay Fixture
Includes
Mounting Ring
Standards
cULus Listed
For Bulb Shape
Circular
Housing Color
Black
Light Output
30,000 lm
Bay Light Type
High Bay
Ambient Temperature - Minimum
-40 Degrees C
Housing Material
Die Cast Aluminum
Power Source
Plug-In or Hardwired
Bulbs Included
Integrated
IP Rating
IP65
Color Selectable
Selectable
Color Temperature
3000K, 4000K, 5000K
Lumen Selectable
Selectable
Lens Material
Polycarbonate
Dimmable
Yes
Voltage
120 to 347V AC
Maximum Fixture Wattage
191 W
Ambient Temperature - Maximum
50 Degrees C
Rated Life
125,000 hr
Power Source - TS Only
Plug-In or Hardwired
Power Source - old
Plug-In or Hardwired

Description

LED Fixture,191 W,13 7/16 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.