Shop METALUX
See all product information
Create Account
UHBS2-1218-MV-L8C5-U High Bay Fixture, 0.43 A, 120 to 347 V, 151.1 W, LED Lamp
- Mfr # UHBS2-1218-MV-L8C
- Zoro # G622914188
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Max. Fixture Wattage
151.1 W
Lumens
11304 to 18451 lm
Fixture Housing Material
Aluminum
Lamp Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UHBS2-1218-MV-L8C
- Zoro #
- G622914188
- UPC #
- 080083301836
- Country of Origin
- Viet Nam
- IP Rating
- IP65
- Max. Fixture Wattage
- 151.1 W
- Lumens
- 11304 to 18451 lm
- Fixture Housing Material
- Aluminum
- Lamp Type
- LED
- Color Rendering Index
- 82
- Fixture Voltage
- 120 to 347 V
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Temp. Range
- -40 to 50° C
- Dimmable
- Yes
- Amps
- 0.43 A
- Voltage
- 120 to 347 V
- Finish
- White Powder-Coated
- Shade Material
- Polycarbonate
- Dimmable / Non-Dimmable
- Dimmable
- CRI
- 82
- Watts
- 151.1 W
Dimensions
- Cord Length
- 10 ft
- Height
- 6-1/4 in
- Diameter
- 12 in
Description
Metalux High Bay Fixture, 120 to 347 V, 0.43 A, Wattage Rating: 151.1 W, Lamp Type: LED, Color Rendering Index (CRI): >82, Color Temperature: 3000, 3500, 4000, 5000, 6500 K, Lumens: 11,304 to 18,451 Lumens, Ballast/Driver Type: Dimmable, Shade Material: Polycarbonate, IP Rating: IP65, Temperature Rating: -40 to 50 deg C, Cord Size: 10 ft, Fixture Material: Aluminum, Fixture Finish: White Powder-Coated, Dimensions: 12 in Dia x 6-1/4 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.