Shop METALUX

LED Fixture, 151.1 W, 12 in W

  • Mfr # UHBS2-1218-MV-L8C5-U
  • Zoro # G824146677

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Bulbs Included
Integrated
NEMA Enclosure Rating
4X
Suggested Mounting Height - Maximum
50 ft
For Bulb Shape
Circular
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UHBS2-1218-MV-L8C5-U
Zoro #
G824146677
UPC #
-
Country of Origin
Viet Nam

Dimensions

Suggested Mounting Height - Maximum
50 ft
Overall Width
12 in
Overall Height
6 1/4 in
Cord Length
10 ft

Details

Bulbs Included
Integrated
NEMA Enclosure Rating
4X
For Bulb Shape
Circular
Lumen Selectable
Selectable
Housing Material
Die Cast Aluminum
Lamp Type
LED Board
Bay Light Type
High Bay
Housing Finish
Polyester Powder Coated
For Bulb Type
Integrated LED
Number of Light Bars
1
Light Output
60,000 lm
Power Source
Plug-In or Hardwired
Includes
EM Remote Control, Grommets, Mounting Hardware, Safety Latch
Color Temperature
3000K, 3500K, 4000K, 5000K
For Bulb Base Type
LED
Standards
cULus Listed, FCC Part 15 Class A, IESNA LM-79/LM-80, State of California Title 24
Ambient Temperature - Maximum
50 Degrees C
Ambient Temperature - Minimum
-40 Degrees C
LED Replacement For
none
Product Type
LED High Bay Fixture
Housing Color
White
Rated Life
218,000 hr
Color Rendering Index
82
Color Selectable
Selectable
Lens Material
Polycarbonate
Maximum Fixture Wattage
151.1 W
Voltage
120 to 347V AC
Reflector Material
Acrylic
IP Rating
IP65
Dimmable
Yes
Reflector Type
Open
Item
LED Fixture
Power Source - TS Only
Plug-In or Hardwired
Power Source - old
Plug-In or Hardwired

Description

LED Fixture,151.1 W,12 in W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.