Icf 4 Lmp Tdm 8' Ind Clsd Top Elt Bal T8 (Discontinued)
- Mfr # 8TICF-232-UNV-EB81-U
- Zoro # G1221125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8TICF-232-UNV-EB81-U
Zoro #
G1221125
UPC #
80083519439
Country of Origin
Mexico
Dimensions
Fixture Width
1 7/8 in
Height
3.0 Inches
Length
50.0 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type - Fixtures
T8
Amperage Rating
0.116 at 277V
Mounting
Ceiling
Lamp Watts
64W
Description
Fixture Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.