Shop METALUX
See all product information
Create Account
LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 4400 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver
- Mfr # 22CZ-LD5-44SE-UNV-L835-CD1-U
- Zoro # G1222848
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Fixture Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22CZ-LD5-44SE-UNV-L835-CD1-U
- Zoro #
- G1222848
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fixture Width
- 1 7/8 in
Details
- Item
- A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Description
Fixture Width 1 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.