Shop WESTGATE
See all product information
Create Account
X-GEN COMPACT LINEAR HIGH BAY 165/180/215W 35/40/50K 140 LM/W 0-10 SENSOR READY, 165W/180W/215W
- Mfr # LHCX-165-215W-MCTP-SR
- Zoro # G524885982
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Rated Life
50000hrs
Height
1.77 in
Housing Finish
White
Voltage
AC120-277V
Fixture Wattage
165W/180W/215W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LHCX-165-215W-MCTP-SR
- Zoro #
- G524885982
- UPC #
- 840378301169
- Country of Origin
- Viet Nam
- Rated Life
- 50000hrs
- Housing Finish
- White
- Voltage
- AC120-277V
- Fixture Wattage
- 165W/180W/215W
- CRI
- >80
- Lumens
- 140LM/W
- Fixture Housing Material
- Aluminum + IRON
- Weight
- 6.6 lb
- Item
- X-Gen Compact Linear High Bay 165/180/215W 35/40/50K 140 Lm/W 0-10 Sensor Ready
- Color Temperature
- 3000 K, 4000 K, 5000 K
- IP Rating
- IP20
- Bulb Beam Angle
- 85 Degree (DLC Premium)
- Standards
- UL, DLC
- Power Factor
- ≥0.9
- Dimmable
- 0~10V Dimmable
- Bulb Operating Temp. Range
- Without Sensor : -40℃ TO 55℃; With Sensor: -30℃ TO 55℃
Dimensions
- Height
- 1.77 in
- Width
- 11.61 in
- Length
- 18.11 in
Description
The Westgate LHCX-165-215W-MCTP-SR is a x-gen compact linear high bay 165/180/215w 35/40/50k 140 lm/w 0-10 sensor ready. It delivers 140LM/W of 35K/40K/50K light at 165W/180W/215W. Operates on AC120-277V input power. Constructed of aluminum + iron in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.