MMS Series Panel Light, 0.07 A, 120/277 V, 20 W, LED Lamp, 2190 Lumens, 5000 K Color Temp

  • Mfr # 11MMS-L3C5-UNV

  • Zoro # G516561511


product price:  $93.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11MMS-L3C5-UNV
Zoro #
G516561511
UPC #
80083292004
Country of Origin
Viet Nam

Description

The MMS multi-mount selectable panel is a versatile selectable panel that can mount directly to the ceiling or wall without the cost and labor of a surface-mount kit. In addition, it can be recessed or suspended with kit to make it the go to panel for any mounting requirement. The MMS comes standard with five selectable CCT in the more decorative smaller form factors and three selectable CCT in the more commercial larger form factors all in standard 90 CRI great color quality. The innovative backlit design delivers a smooth fully luminous lens and offers a intuitive snap and lock design that allows the contractor positive assurance when installing. The multi-mount panel is a great solution for commercial spaces like schools, offices, multi-dwelling and healthcare spaces where mounting directly to the ceiling or wall is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.