Zoro Homepage

Shoplight 3Ft Ap 30L 4K 120V

  • Mfr # 3APSHP3040R

  • Zoro # G207052977


product price: $38.49
/ea

Key Features

Length
35.8 Inches
Height
2.6 Inches
Output Voltage
120V
Amperage Rating
0.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APSHP3040R
Zoro #
G207052977
UPC #
80083834570
Country of Origin
China

Dimensions

Length
35.8 Inches
Height
2.6 Inches

Details

Output Voltage
120V
Amperage Rating
0.25 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.