This item is Discontinued.

Metalux T5 Ultra Slim Undercab, Eb, Pp Rkr, 21In UC21T5113

T5 Ultra Slim Undercab, Eb, Pp Rkr, 21In (Discontinued)

  • Mfr # UC21T5113
  • Zoro # G1232203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UC21T5113
Zoro #
G1232203
UPC #
-
Country of Origin
China

Details

Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Accessory Type
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.