This item is Discontinued.

Metaverse Metaverse C949258-0120000-8CAAAMA Crystal Chandelier by Aimee Wilson Canvas Wall Art - 12 x 12 in. C949258-0120000-8CAAAMA

Metaverse C949258-0120000-8CAAAMA Crystal Chandelier by Aimee Wilson Canvas Wall Art - 12 x 12 in. (Discontinued)

  • Mfr # C949258-0120000-8CAAAMA
  • Zoro # G904154035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C949258-0120000-8CAAAMA
Zoro #
G904154035
UPC #
193302044657
Country of Origin
China

Description

Crystal Chandelier by Aimee Wilson is a high quality piece of canvas artwork. The finished size of this piece is 12" x 12", and it has a depth 1.5" with black painted sides. There is a UV protective coating over the entire image, and it is ready to hang on your wall with no hardware required. Hand made in the USA.

Specifications
  • Print Title: Crystal Chandelier
  • Artist: Aimee Wilson
  • Size: 12" W x 12" H
  • Design: Architecture
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.