This item is Discontinued.

Metaverse Metaverse C950189-0120000-AAAACMA Ecliptic I by Aimee Wilson Canvas Wall Art - 12 x 12 in. C950189-0120000-AAAACMA

Metaverse C950189-0120000-AAAACMA Ecliptic I by Aimee Wilson Canvas Wall Art - 12 x 12 in. (Discontinued)

  • Mfr # C950189-0120000-AAAACMA
  • Zoro # G103735523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C950189-0120000-AAAACMA
Zoro #
G103735523
UPC #
193302050658
Country of Origin
China

Description

Ecliptic I by Aimee Wilson is a high quality piece of canvas artwork. The finished size of this piece is 12" x 12", and it has a depth 1.5". There is a UV protective coating over the entire image, and it is ready to hang on your wall with no hardware required. Hand made in the USA.

Specifications
  • Print Title: Ecliptic I
  • Artist: Aimee Wilson
  • Size: 12" W x 12" H
  • Design: Geometric
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.