Zoro Homepage

All Purpose Cleaner, Bottle, 28 Oz, Pink Grapefruit, 8 PK

  • Mfr # 00010CT

  • Zoro # G910826360


product price: $59.75
/pk 8, $7.47/ea

Key Features

Container Size
28 Oz
Container Type
Bottle
Cleaner Form
Spray
Fragrance
Pink Grapefruit
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00010CT
Zoro #
G910826360
UPC #
817939000106
Country of Origin
United States

Dimensions

Container Size
28 Oz

Details

Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Spray
Fragrance
Pink Grapefruit
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Color
Light Pink
Surfaces for Use On
Glass; Marble; Metal; Tile; Sealed Stone; Wood
Application
Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose
Removes
Grease; Grime
For Use On
Counters, Tile, Stone, Wood, Glass
Cleaner Chemical Product Grouping
All-Purpose Cleaner

Description

All-purpose cleaner delivers effective cleaning for most hard, non-porous surfaces including counters, tile, stone, wood and glass. Formula has plant-based cleaning power to cut through grease and grime, while leaving behind a fresh scent. This powerful cleaner is ideal for commercial and institutional cleaning applications. Cruelty free. Tested by people, not on animals. Bottle minus nozzle made with recycled plastic PCR. Application: Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose; Applicable Material: Glass; Marble; Metal; Tile; Sealed Stone; Wood; Chemical Compound: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides; Dirt Types: Grease; Grime.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.