Shop METHOD
See all product information
Create Account
All-Purpose Cleaner, French Lavender Scent, 28 oz Spray Bottle
Mfr # 377448
Zoro # G023332437
product price:Â $9.75
/eaKey Features
Cleaner Form
Spray
Surfaces for Use On
Hard Nonporous Surfaces; Tile; Glass; Plastic
Fragrance
Sage, French Lavender
Standards
Cradle to Cradle Certified Gold
Application
Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 377448
- Zoro #
- G023332437
- UPC #
- 817939000052
- Country of Origin
- United States
Dimensions
- Size
- 28 fl oz (0.9 quart)
Details
- Cleaner Form
- Spray
- Surfaces for Use On
- Hard Nonporous Surfaces; Tile; Glass; Plastic
- Fragrance
- Sage, French Lavender
- Item
- All Purpose Cleaner
- Standards
- Cradle to Cradle Certified Gold
- Application
- Bathrooms; Kitchens; Hard Non-Porous Surfaces; General Purpose
- Removes
- Grease; Grime
- Container Type
- Spray Bottle
- Primary Chemical
- D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Color
- Lavender
- Cleaner Chemical Product Grouping
- Cleaner
Description
All-purpose cleaner delivers effective cleaning for most hard, non-porous surfaces including counters, tile, stone, wood and glass. Formula has plant-based cleaning power to cut through grease and grime, while leaving behind a fresh scent. This powerful cleaner is ideal for commercial and institutional cleaning applications. Cruelty free. Tested by people, not on animals. Bottle (minus nozzle) made with recycled plastic (PCR).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.