Glass & Surface Cleaner, Liquid, 28 oz, Mint
- Mfr # 3
- Zoro # G615784064
product price:Â
$
5.75
/ea
Sold in multiples of 8 for
$46.00
Key Features
Cleaner Form
Liquid
Container Size
28 oz
Fragrance
Mint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3
- Zoro #
- G615784064
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 28 oz
Details
- Item
- Glass & Surface Cleaner
- Cleaner Form
- Liquid
- Fragrance
- Mint
Description
If you're under the impression that only ammonia can get your glass surfaces gleaming, you're in for a breath of fresh air. Made with plant-based shine power, this delightfully minty spray eliminates dirt, dust + pesky fingerprints without streaks or stank.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.