Shop FOAM-A-COIL
See all product information
Create Account
Coil Cleaner, Multipurpose, HVAC, 12 oz.
- Mfr # 82640
- Zoro # G011209314
product price:Â
$
20.35
/ea
Sold in multiples of 12 for
$244.20
Key Features
Size
12 oz
Cleaner Chemical Product Grouping
Cleaner
Cleaner Form
Foam
Properties
Bio Friendly, Non-Flammable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82640
- Zoro #
- G011209314
- UPC #
- 687598051807
- Country of Origin
- United States
Dimensions
- Size
- 12 oz
Details
- Item
- Multi-Purpose Cleaner
- Cleaner Chemical Product Grouping
- Cleaner
- Cleaner Form
- Foam
- Properties
- Bio Friendly, Non-Flammable
Description
Foam-A-Coil is a non-acid cleaner for condenser and evaporator coils, mechanical equipment, air handling and air filters. Coil cleaner is easy to apply and great for commercial and industry use. Can be used in indoor and outdoor applications. Foaming action penetrates stubborn grease, tars and dirt; non-acid, can be used indoors and outdoors. recommended for use on microchannel coils. Its penetrating surfactant-aided foam lifts and removes grime, oil, grease and dust. Foam-A-Coil condensor and evaporator coil cleaner; bio friendly and non-flammable. Will not harm copper or aluminum. HVAC coil cleaner foam. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.