This item is Discontinued.

Method Kitchen Gel Hand Wash, Lemongrass, 12 oz Pump Bottle MTH01727EA

Kitchen Gel Hand Wash, Lemongrass, 12 oz Pump Bottle (Discontinued)

  • Mfr # MTH01727EA
  • Zoro # G6100365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTH01727EA
Zoro #
G6100365
UPC #
817939017272
Country of Origin
United States

Details

Application
Hand
Color
Clear
Weight
0.92 lbs
Capacity
12 oz

Description

Method® Kitchen Gel Hand Wash, Lemongrass, 12 oz Pump Bottle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.