
Laundry Detergent, 53.5 oz Bottle, Liquid, Beach Sage, 4 PK
Mfr # 01489
Zoro # G6102562
product price: $84.19
/pk 4, $21.05/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Container Size
53.5 oz
High Efficiency Compatibility
Clothing; Fabric
For Use On
Clothing; Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01489
Zoro #
G6102562
UPC #
10817939014896
Country of Origin
United States
Dimensions
Cleaner Container Size
53.5 oz
Size
53.5 oz
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Beach Sage
High Efficiency Compatibility
Clothing; Fabric
For Use On
Clothing; Fabric
Packaging Type
Bottle
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Net Weight
16.41 lbs
Form
Liquid
Standards
Cradle to Cradle Certified™ Gold
Contains
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Effective to Remove
Grease; Grime
Application
Laundry Detergent
Description
Method® 4X Concentrated Laundry Detergent, Beach Sage, 53.5 oz Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.