Zoro Homepage

Laundry Detergent, 53.5 oz Bottle, Liquid, Ginger Mango, 4 PK

  • Mfr # 01490

  • Zoro # G6103025


product price: $84.19
/pk 4, $21.05/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Container Size
53.5 oz
High Efficiency Compatibility
Clothing; Fabric
For Use On
Clothing; Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01490
Zoro #
G6103025
UPC #
10817939014902
Country of Origin
United States

Dimensions

Cleaner Container Size
53.5 oz
Size
53.5 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Ginger Mango
High Efficiency Compatibility
Clothing; Fabric
For Use On
Clothing; Fabric
Application
Laundry Detergent
Effective to Remove
Grease; Grime
Net Weight
16.41 lbs
Primary Chemical
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Form
Liquid
Packaging Type
Bottle
Contains
D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
Standards
Cradle to Cradle Certified™ Gold

Description

Method® 4X Concentrated Laundry Detergent, Ginger Mango, 53.5 oz Bottle, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.