Shop METHOD
Create Account
Products PBC 187932 14 oz Wood Polish
Mfr # 187932
Zoro # G404145397
product price:Â
$
82.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 187932
- Zoro #
- G404145397
- UPC #
- 817939019184
- Country of Origin
- United States
Description
14 oz. spray bottle of wood polish. Wood polish with plant-based shine power, surface safe and biodegradable. Polishes and shines finished wood surfaces, wood furniture and cabinets. Bottle (minus nozzle) made from 100% recycled and recyclable plastic, cruelty-free, not tested on animals.
Specifications- Country of Origin: United States of America
- Size: 14 Oz
- Length: 11"
- Width: 6"
- Height: 10"
- Weight: 1.01 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material