Shop METHOD
See all product information
Create Account
Wood For Good Daily Clean, 28 Oz Spray Bottle, 8PK
Mfr # 01182CT
Zoro # G010826222
product price:Â
$
76.79
/pk 8, $9.60/ea
Key Features
Size
28 fl oz (0.9 quart)
Fragrance
Almond
For Use On
Grime Remover
Application
Multi Surface
Cleaner Form
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01182CT
- Zoro #
- G010826222
- UPC #
- 817939011829
- Country of Origin
- United States
Dimensions
- Size
- 28 fl oz (0.9 quart)
Details
- Item
- Wood Cleaner
- Fragrance
- Almond
- For Use On
- Grime Remover
- Application
- Multi Surface
- Cleaner Form
- Spray
Description
This handy cleaner is made with plant-based wood cleaners and other thoughtful ingredients. Use daily to clean and dust wood tables, counters, walls, shelves and panels. It will remove dust and grime without harming your well-loved wood surfaces. Bottle minus nozzle made of recycled plastic PCR. Leaves behind an almond scent that is a delightfully rich and nutty fragrance. It makes cleaning up a piece of almond cake. Application: Wood Furniture; Cabinets; Applicable Material: Wood; Chemical Compound: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides; Dirt Types: Grease; Grime.
Restrictions
Hazardous material