Shop METHOD
See all product information
Create Account
Waterfall Scent Foam Hand Wash 10 oz
Mfr # 01160
Zoro # G506435723
product price:
$
6.59
/ea
Sold in multiples of 6 for $39.54
Key Features
Form
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01160
- Zoro #
- G506435723
- UPC #
- 817939011607
- Country of Origin
- China
Details
- Item
- Hand Soap
- Form
- Foam
Description
Foamy stuff. It's just one of those things that everybody likes. Kind of like marshmallows and puppies, but without all the calories and obedience classes. So pump, lather, smile, and the next thing you know your hands are soft and clean. What's not to love?
- • Foaming hand wash with plant-based cleansers
- • Biodegradable formula made without parabens or phthalates
- • Bottle (minus pump) made from 100% recycled plastic (PCR)
- • Leaves hands feeling soft, clean + sublimely scented.
- • Cruelty free. Tested by people, not on animals.
- • Waterfall fragrance is an oasis of cool, cascading water lily and soft sandalwood notes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.