Zoro Homepage

Metra 99-9105 Double Din or Single Din Installation Kit for 2000-2001 Audi A4

  • Mfr # 99-9105

  • Zoro # G504069432


product price: $46.15
/ea

Key Features

Includes
Mounting Hardware
Color
Black
Material
ABS Plastic
Compatible With
Double or Single DIN/ISO Radios
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9105
Zoro #
G504069432
UPC #
-
Country of Origin
China

Details

Includes
Mounting Hardware
Color
Black
Material
ABS Plastic
Item
Vehicle Mount
Compatible With
Double or Single DIN/ISO Radios
Assembly Required
Yes

Description

Install dash kit for Double or Single Din/Iso Radios. Compatible with 2000-2001 Audi A4. Includes a storage pocket below the radio. Designed and manufactured with precision tolerances, resulting in a gapless fit between the dash and the kit. Painted to match factory dash color. High-grade Abs plastic construction. Factory style texture. Kit Includes:. Radio Housing. Double Din Trim Plate. Double Din Brackets. Iso Brackets. Iso Trim Plate.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.