Zoro Homepage

Cleaner and Disinfectant, 2 oz. Bottle, Unscented

  • Mfr # 02CD078002.

  • Zoro # G4110504


product price: $5.29
/ea

Key Features

Container Type
Bottle
Size
2 oz.
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectant; Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02CD078002.
Zoro #
G4110504
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Container Type
Bottle
Fragrance
Unscented
Item
Cleaner and Disinfectant
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectant; Cleaner
Sub-Category
Disinfectant Cleaner
Recommended Dilution
Ready to Use
Flash Point
83 Degrees F
VOC Content
0%
Cleaner Form
Liquid
Wet Contact Time
3 min
Standards
EPA Registered
NSF Rating
Not Rated
Targeted Pathogens
Hepatitis B; Hepatitis C; MRSA; TB
EPA Registration Number
46781-6
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
No
Product Series
CaviCide(R)
EPA Registered
Yes
Properties
No Rinse Required

Description

Disinfectant and Decontaminant Cleaner, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 2 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 3 min, Targeted Pathogens Hepatitis B; Hepatitis C; MRSA; TB, Product Series CaviCide(R), VOC Content 0 Percent, Flash Point 83 Degrees F, Rinse Required No, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.