Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner and Disinfectant, 24 oz. Bottle, Unscented

  • Mfr # 24CD078024

  • Zoro # G4046411


product price: $17.19
/ea

Key Features

Container Type
Bottle
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24CD078024
Zoro #
G4046411
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz.
Cleaner Container Size
24 oz.
Degreaser Container Size
24 oz.
Container Size
24 oz

Details

Container Type
Bottle
Fragrance
Unscented
Item
Cleaner and Disinfectant
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
Ready to Use
Effective to Remove
Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Disinfectant Efficacy
Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Sub-Category
Disinfectant Cleaner
Degreaser Container Type
Bottle
Cleaner Form
Liquid
Standards
EPA registered
Includes Chemical
Alcohol
Cleaner Container Type
Bottle
Flash Point
83 Degrees F
VOC Content
0%
Wet Contact Time
3 min
Rinse Required
No
EPA Registration Number
46781-6
Product Series
CaviCide
NSF Rating
Not Rated
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
Hepatitis B; Hepatitis C; MRSA; TB
Properties
No Rinse Required

Description

Disinfectant and Decontaminant Cleaner, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 24 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 3 min, Targeted Pathogens Bacteria (MRSA, VRE, and Fungi), HBV, HCV, TB, Viruses (Hydrophilic and Lipophilic), Product Series CaviCide, VOC Content 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.