Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 70 mm L, 10 PK

  • Mfr # UST184225

  • Zoro # G3066716


product price:  $6.99
/pk 10, $0.70/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Head Width
16 mm
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST184225
Zoro #
G3066716
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Fastener Length
70 mm
Head Width
16 mm
Min. Thread Length
26 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Blue Phosphate
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1-2013, Class 10.9
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Proof Load
120,350 psi
Rockwell Hardness
HRC33
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M10-1.50
Thread Pitch
1.5 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1-2013, Class 10.9
Screw Industry Standards
DIN 931
Fastener Industry Standards
DIN 931
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M10-1.50, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.