Zoro Homepage

Eye Bolt, w/ Shoulder, METBLUE, M16-2"

  • Mfr # UST166191

  • Zoro # G7734216


product price: $26.19
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Overall Length
2 in
Type
With Shoulder
Eyebolt Type
With Shoulder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST166191
Zoro #
G7734216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Type
With Shoulder
Eyebolt Type
With Shoulder

Description

Eye Bolt,w/ Shoulder,METBLUE,M16-2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.