M10-1.50 Socket Head Cap Screw, Flat, Metric Blue Steel, 10.50 mm Length, 10 PK

  • Mfr # UST192823

  • Zoro # G5269467


product price:  $4.89
/pk 10, $0.49/ea

Key Features

Flat Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Metric Blue
Drive Size
6 mm
Tensile Strength
150,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST192823
Zoro #
G5269467
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Screw Length
10.50 mm
Drive Size
6 mm
Head Height
5.5 mm
Thread Length
10.50 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 1/2 mm
Minimum Thread Length
10.50 mm
Head Diameter
20 mm
Head Dia.
20 mm
Dia./Thread Size
M10-1.50
Length
10.5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Metric Blue
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 10642
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Class
10.9
Self-Locking Element
No
Rockwell Hardness
C32
Head Angle (Deg.)
90 Degrees
Thread Direction
Right Hand
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Thread Pitch
1.5 mm
Countersink Angle
90 Degrees
Dimensional Standards
ISO 10642
Pack Size
Small Pack
Fastener Industry Standards
ISO 10642
Basic Material
Steel
Screw Head Type
Flat
Fastener Finish
Advanced Corrosion Resistance
Material Grade
Alloy Steel
Min. Tensile Strength
150,800
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 6 mm, Material Steel, Finish Blue Phosphate, Thread Size M10-1.5, Minimum Thread Length 10.5 mm, Fastener Length 10.5 mm, Head Height 5.5 mm, Head Diameter 20 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.