M12-1.75 Socket Head Cap Screw, Button, Metric Blue Steel, 20 mm Length, 10 PK

  • Mfr # UST194872
  • Zoro # G5266624
product price: 
$
5.29
/pk of 10, $0.53/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Blue Phosphate
Drive Size
8 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UST194872
Zoro #
G5266624
UPC #
-
Country of Origin
China
Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Phosphate
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Style
Fully Threaded
Class
10.9
Self-Locking Element
No
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39
Thread Type
Coarse
Dimensional Standards
ISO 7380-1
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Thread Pitch
1.75 mm
Min. Tensile Strength
145,000
Material Grade
Alloy Steel
Screw Head Type
Button
Basic Material
Steel
Fastener Finish
Advanced Corrosion Resistance
Fastener Industry Standards
ISO 7380-1
Screw Style
Socket Head Cap Screw
Material Grade/Class
Class 10.9
Shell Material
Alloy Steel

Dimensions

Thread Size
M12-1.75
Screw Length
20 mm
Drive Size
8 mm
Thread Length
20 mm
Head Height
6.6 mm
Vented Hole Size
Not Vented
Min. Thread Length
20 mm
Head Diameter
21 mm
Minimum Thread Length
20 mm
Dia./Thread Size
M12-1.75
Head Dia.
21 mm
Length
20 mm
Fastener Length
20 mm

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M12x1.75, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.