M12-1.75 Socket Head Cap Screw, Button, Metric Blue Steel, 25 mm Length, 50 PK

  • Mfr # UST194873

  • Zoro # G5267044


product price: $20.49
/pk 50, $0.41/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Metric Blue
Drive Size
8 mm
Tensile Strength
150,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST194873
Zoro #
G5267044
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Screw Length
25 mm
Drive Size
8 mm
Vented Hole Size
Not Vented
Head Height
6.6 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Head Diameter
21 mm
Minimum Thread Length
25 mm
Length
25 mm
Dia./Thread Size
M12-1.75
Head Dia.
21 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Metric Blue
Head Type
Button
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C32
Self-Locking Element
No
Thread Direction
Right Hand
Thread Style
Fully Threaded
Class
10.9
Thread Type
Coarse
Thread Pitch
1.75 mm
Finish Type
Blue Phosphate
Dimensional Standards
ISO 7380-1
Pack Size
Small Pack
Material Type
Steel
Resistance Properties
Corrosion Resistant
Screw Head Type
Button
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ISO 7380-1
Min. Tensile Strength
150,800
Basic Material
Steel
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M12x1.75, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products