Shop All Socket Head Cap Screws
Metric Blue
M14-2.00 Socket Head Cap Screw, Alloy Steel, 50 mm Length
Mfr # UST200754
Zoro # G5406018
product price: $1.39
/ea
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M14-2.00
- Material Alloy Steel
Product Information
- Brand Metric Blue
- MFR # UST200754
- Zoro # G5406018
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Screw Length | 50 mm |
Details
Description
M14-2x50 Mb Shcs Cl12.9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.030.0025)
- NEWPORT FASTENERS Set Screws, Cup Point, M16-2.0 x 50mm, Alloy Steel, Hex Socket, , 10PK (911097-10)
- ZORO SELECT #6-32 x 1-1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0112)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 15 PK (51873)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST187471)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176255)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176252)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 50 PK (UST176224)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176222)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176211)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M6C30KCS)
- Metric Blue Socket Head Cap Screws