M16 Socket Head Cap Screw, Plain Molybdenum, 150 mm Length
- Mfr # UST176308
- Zoro # G5407232
product price:Â
$
13.99
/ea
Sold in multiples of 20 for
$279.80
Key Features
Thread Size
M16
Screw Length
150 mm
Material
Molybdenum
Finish
Plain
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST176308
- Zoro #
- G5407232
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Molybdenum
- Finish
- Plain
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Pitch
- 2 mm
- Pack Size
- Small Pack
- Head Type
- Standard
Dimensions
- Thread Size
- M16
- Screw Length
- 150 mm
- Head Height
- 9 mm
- Maximum Head Height
- 9 mm
- Head Diameter
- 24 mm
- Drive Size
- 14 mm
- Fastener Length
- 150 mm
- Minimum Head Height
- 0.43 in
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Size 14 mm, Finish Plain, Thread Size M16x2.00, Fastener Length 150 mm, Head Height 9 mm, Head Diameter 24 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 9 mm, Minimum Head Height 0.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.