M5-0.80 Socket Head Cap Screw, Socket, Metric Blue Alloy Steel, 8 mm Length, 50 PK

  • Mfr # UST179704

  • Zoro # G5267026


product price: $4.49
/pk 50, $0.09/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
8 mm
Material
Alloy Steel
Finish
Metric Blue
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST179704
Zoro #
G5267026
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Screw Length
8 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Thread Length
8 mm
Head Height
5 mm
Min. Thread Length
8 mm
Minimum Thread Length
8 mm
Head Diameter
8.5 mm
Length
8 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Metric Blue
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Self-Locking Element
No
Rockwell Hardness
C38
Thread Style
Fully Threaded
Thread Direction
Right Hand
Class
10.9
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
0.8 mm
Pack Size
Small Pack
Dimensional Standards
DIN 912
Resistance Properties
Corrosion Resistant
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Min. Tensile Strength
174,000
Fastener Industry Standards
DIN 912
Fastener Finish
Advanced Corrosion Resistance
Material Grade
Alloy Steel
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Finish Blue Phosphate, Thread Size M5-0.8, Minimum Thread Length 8 mm, Fastener Length 8 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products