Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M6-1.00 Socket Head Cap Screw, Socket, Metric Blue Alloy Steel, 60 mm Length, 25 PK

  • Mfr # UST176247

  • Zoro # G2681707


product price: $9.29
/pk 25, $0.37/ea

Key Features

Socket Head
Hex Drive
Thread Size
M6-1.00
Material
Alloy Steel
Finish
Metric Blue
Drive Size
5 mm
Tensile Strength
174,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST176247
Zoro #
G2681707
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Screw Length
60 mm
Drive Size
5 mm
Vented Hole Size
Not Vented
Thread Length
28 mm
Head Height
6 mm
Min. Thread Length
28 mm
Minimum Thread Length
28 mm
Head Diameter
10 mm
Dia./Thread Size
M6-1.00
Length
60 mm
Head Dia.
10 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Metric Blue
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Metric
Thread Style
Partially Threaded
Class
12.9
Thread Direction
Right Hand
Rockwell Hardness
C38 to C44
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Thread Pitch
1 mm
Material Quality Standards
ASTM A574
Basic Material
Steel
Min. Tensile Strength
1220N psi
Fastener Finish
Advanced Corrosion Resistance
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Finish Blue Phosphate, Thread Size M6x1.00, Minimum Thread Length 28 mm, Fastener Length 60 mm, Head Height 6 mm, Head Diameter 10 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.