Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK

  • Mfr # UST182833

  • Zoro # G3021812


product price: $12.69
/pk 100, $0.13/ea

Key Features

Material
Steel
Finish
Metric Blue
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Standards
DIN 7980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182833
Zoro #
G3021812
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M12
Outside Diameter
20 mm
Minimum Thickness
2.50 mm
Maximum Thickness
2.5 mm
Inside Diameter
13
Section Width - Minimum
2.5 mm
Inside Diameter - Maximum
13 mm
Outside Diameter - Maximum
20 mm
Bearing Width - Minimum
7 mm
Minimum Inside Diameter
13 mm
Outside Diameter - Minimum
20 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Metric Blue
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.15 mm
Application
General Purpose
Rockwell Hardness
HRC44
Color
Blue
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Socket Head Cap Screws
Dimensional Standards
DIN 7980
X-Ray Detectable
X-Ray Detectable
Type
Split Lock Washer
MIL-SPEC Standards
MS35338
FDA Approved
Not FDA Approved
Washer Type
Regular
Metal Detectable
Metal Detectable
Hardness
44 HRC

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M12, Inside Dia. 13.0mm, Outside Dia. 20.0mm, Thickness 2.5mm, Thickness Tolerance +/-0.150mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.