Split Lock Washer, For Screw Size M16 Steel, Metric Blue Finish, 50 PK

  • Mfr # UST182834

  • Zoro # G3185682


product price: $15.19
/pk 50, $0.30/ea

Key Features

Material
Steel
Finish
Metric Blue
Minimum Thickness
3.60 mm
Maximum Thickness
3.6 mm
Standards
DIN 7980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182834
Zoro #
G3185682
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M16
Outside Diameter
26.50 mm
Minimum Thickness
3.60 mm
Maximum Thickness
3.6 mm
Inside Diameter
16.5
Minimum Inside Diameter
16.5 mm
Inside Diameter - Maximum
16.5 mm
Outside Diameter - Maximum
26.5 mm
Bearing Width - Minimum
10 mm
Outside Diameter - Minimum
26.5 mm
Section Width - Minimum
3.6 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Metric Blue
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Thickness Tolerance
+/-0.2 mm
Rockwell Hardness
HRC44
Color
Blue
Pack Size
Small Pack
Lock Washer Type
Split Lock
For Use With
Socket Head Cap Screws
Dimensional Standards
DIN 7980
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Type
Split Lock Washer
Metal Detectable
Metal Detectable
Washer Type
Regular
MIL-SPEC Standards
MS35338
Hardness
44 HRC

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M16, Inside Dia. 16.5mm, Outside Dia. 26.5mm, Thickness 3.6mm, Thickness Tolerance +/-0.200mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.