Split Lock Washer, For Screw Size M20 Steel, Metric Blue Finish, 50 PK

  • Mfr # UST182835

  • Zoro # G3247404


product price: $22.89
/pk 50, $0.46/ea

Key Features

Material
Steel
Finish
Metric Blue
Minimum Thickness
4.20 mm
Maximum Thickness
4.2 mm
Standards
DIN 7980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182835
Zoro #
G3247404
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M20
Outside Diameter
32.50 mm
Minimum Thickness
4.20 mm
Maximum Thickness
4.2 mm
Inside Diameter
21
Outside Diameter - Minimum
32.5 mm
Minimum Inside Diameter
21 mm
Bearing Width - Minimum
11.5 mm
Section Width - Minimum
4.2 mm
Outside Diameter - Maximum
32.5 mm
Inside Diameter - Maximum
21 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Metric Blue
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
HRC44
Thickness Tolerance
+/-0.2 mm
Application
General Purpose
Color
Blue
For Use With
Socket Head Cap Screws
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
DIN 7980
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Washer Type
Regular
Metal Detectable
Metal Detectable
Hardness
44 HRC
Type
Split Lock Washer
MIL-SPEC Standards
MS35338

Description

Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Fits Bolt Sizes M20, Inside Dia. 21.0mm, Outside Dia. 32.5mm, Thickness 4.2mm, Thickness Tolerance +/-0.200mm, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.