Split Lock Washer, For Screw Size M4 Alloy Steel, Metric Blue Finish, 100 PK

  • Mfr # UST182828

  • Zoro # G5267105


product price:  $4.19
/pk 100, $0.04/ea

Key Features

Material
Alloy Steel
Finish
Metric Blue
Outside Diameter
7.30 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST182828
Zoro #
G5267105
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M4
Outside Diameter
7.30 mm
Minimum Thickness
1 mm
Maximum Thickness
1 mm
Inside Diameter
4.5
Minimum Inside Diameter
4.5 mm
Inside Diameter - Maximum
4.5 mm
Outside Diameter - Maximum
7.3 mm
Outside Diameter - Minimum
7.3 mm
Bearing Width - Minimum
2.8 mm
Section Width - Minimum
1 mm

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Metric Blue
Standards
DIN127
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
for General Purpose
Color
Blue
Thickness Tolerance
+/-0.1 mm
Rockwell Hardness
HRC44
Pack Size
Small Pack
For Use With
Bolts
Lock Washer Type
Split Lock
Dimensional Standards
DIN 127
Metal Detectable
Metal Detectable
Washer Type
Regular
Hardness
44 HRC
Type
Split Lock Washer
MIL-SPEC Standards
MS35338
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

Split Lock Washer, Standard, Alloy Steel, Finish Metric Blue, Fits Bolt Sizes M4, M4, Inside Dia. 4.5mm, Outside Dia. 7.3mm, Thickness 1mm, Thickness Tolerance +/-0.1mm, Color Blue, Rockwell Hardness HRC 44-51, For General Purpose, For Use With Bolts, Meets/Exceeds DIN127, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.