Shop All Wire Shelf Units
Metro
AA446K3 Super Adjustable Metroseal 3 4-Shelf Wire Stationary Add On Unit - 21'' x 42'' x 63''
Mfr # 461AA446K3
Zoro # G411587609
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Metro
- MFR # 461AA446K3
- Zoro # G411587609
- Country of Origin China
- Category Wire Shelf Units
Description
If your inventory is growing and you're running out of storage space the Metro AA446K3 Super Adjustable Metroseal 3 add on unit provides you with everything you need without investing in an entirely new shelving unit! The Metroseal 3 finish provides antimicrobial protection that resists bacteria mold mildew and fungi that causes odors stains and degradation. Perfect for damp environments such as walk in freezers and coolers this easily adjustable shelving unit allows you to easily increase your storage capacity! This convenient kit includes 2 63'' posts 4 21'' x 42'' shelves and 8 S-hooks.By using two S-hooks per shelf you can connect this add on unit to your existing shelving unit at a 90 degree angle or even end-to-end! Each of the 2 63'' posts is fitted with an adjustable leveling bolt so that you can easily compensate for uneven surfaces while crystal clear engravings make installation easier than ever. They are each grooved at 1'' increments and double grooved every 8'' to provide you with a visual guide that makes positioning shelves a breeze.The 4 shelves feature a unique corner release system that allows them to be adjusted quickly and easily without the use of tools while their mats can be removed to be cleansed in a sink or dish machine. Each shelf has an 800 lb. capacity to hold your heaviest prep tools or bulk ingredients and the entire shelving unit has a 2000 lb. maximum capacity.Overall Dimensions:Width: 21''Depth: 42''Height: 63''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 7"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515430)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, Orange, 12 1/4 in L, 3 PK (749-09)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- METRO Wire Shelf, 24"D x 48"W x 1-1/8"H, Chrome (2448NC-5)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Solid Shelf, 24"D x 48"W, Silver (2448FG-4)
- METRO Wire Shelf, 18"D x 36"W, Chrome (1836BR)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Black (5GPL7)
- Metro Wire Shelving