Shop All Wire Shelf Posts
Metro
Add-On Shelf Post 74", Black, 2PK
Mfr # 74PBL-2 9995Z-8
Zoro # G6331884
product price: $62.99
/pk 2, $31.50/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Epoxy Coated
- Includes Leveling Feet Yes
- Wire Shelf Adjustment Type Split Sleeve
- Shelf Adjustment Type Split Sleeve
- Material Steel
Product Information
- Brand Metro
- MFR # 74PBL-2 9995Z-8
- Zoro # G6331884
- Country of Origin Mexico
- Category Wire Shelf Posts
Dimensions
Overall Height | 74 1/2 in |
Post Height | 74 1/2 in |
Overall Width | 1 in |
Height | 74" |
Post Width | 1 in |
Details
Description
Wire Shelf Post, Color Black, Finish Epoxy Coated, Includes (8) S Hooks, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 74 1/2 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD2)
- PLANO Bucket Top Compartment Box with 18 compartments, Plastic, 3 3/4 in H x 12 in W (725-001)
- BASCO Tall Lid for EZ-ET14 Container (EZ-E1AR)
- CHENILLE KRAFT Mirror, Acry, Sngle Side, 8"x11" (PAC2803)
- METRO Post Clamp, Silver (9994Z)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- METRO Mobile Post, 1"W x 74-5/8"H, Chrome (74UP)
- ZORO SELECT Shelf Post, 54"H x 1"W, Steel (45VY06)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 86"H Post, Black Epoxy (P86BK)
- QUANTUM STORAGE SYSTEMS Wire Shlf Pst, 39 inx1 in, Quick-Adjust (P39BK)
- Metro Wire Shelving