Metro
Adjustable Shelf Wire Cart, 24 In. W
Mfr # CART 5B
Zoro # G0633071
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Length 48 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Anchor Shackle, 65 Ton, 78 In, 1 In Pin Dia, Round Pin, 331 In Inner Length, 206 In Inner (MC353G)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S514-HRS-TP3)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 6A)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- METRO Wire Cart, 24 In. W, 36 In. L (4W650)
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- METRO Wire Cart, 24 In. W, 48 In. L (4W651)
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 2B)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In (1ECJ5)
- Metro Wire Carts