Aluminum, Stainless Steel Louvered Shelf, 42 in W x 24 in D x 1 1/2 in H, Silver
- Mfr # 2442LS-4
- Zoro # G8668441
product price:Â
$
1,484.00
/pk of 4, $371.00/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Width
42 in
Overall Depth
24 in
Shelving Style
Solid
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2442LS-4
- Zoro #
- G8668441
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 42 in
- Overall Depth
- 24 in
- Lip Height
- 1/8 in
- Width
- 42 in
- Depth
- 24"
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 24 in, Overall Height 1 1/2 in, Overall Width 42 in, 800 lb Load Capacity, (16) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 4, Dry, Harsh, Wet, NSF, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.